Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 222mm H, PK10
- Mfr # BMS1000
- Zoro # G422761012
product price:Â
$
372.99
/pk of 10, $37.30/ea
Free Shipping & Returns
Key Features
Capacity - English
32 fl oz
Body Diameter - Metric
94 mm
Capacity - Metric
1 L
Numbers of Bottles Included
10
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMS1000
- Zoro #
- G422761012
- UPC #
- 840287237917
- Country of Origin
- Czechia
- Capacity - English
- 32 fl oz
- Capacity - Metric
- 1 L
- Numbers of Bottles Included
- 10
- Autoclavable
- Yes
- Closure Liner Material
- Unlined
- Basic Material
- Glass
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Special Features
- Drip-Free Ring
- Graduated
- Yes
- Shape
- Round
- Item
- Media/Storage Bottle
- Clarity
- Clear
- Body Color
- Colorless
- Body Material
- Borosilicate Glass
- Closure Included
- Yes
- Graduation Increments - Metric
- 100 mL
- ASTM Specification
- E438
- Bottle Type
- Media/Storage
- Closure Type
- Cap
- Closure Color
- Blue
- USP Specification
- Type I
- Maximum Graduation - Metric
- 900 mL
- Front Closure
- Cap
Dimensions
- Body Diameter - Metric
- 94 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 222 mm
- Screw Closure Size
- GL-45
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 94 mm, Bottle Type Media/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 222 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, USP Specification Type I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.