Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 330mm H
- Mfr # BM5000
- Zoro # G222761342
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Closure Included
Yes
Maximum Graduation - Metric
4,500 mL
Closure Material
Polypropylene
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM5000
- Zoro #
- G222761342
- UPC #
- 840287206067
- Country of Origin
- India
- Graduated
- Yes
- Closure Included
- Yes
- Maximum Graduation - Metric
- 4,500 mL
- Closure Material
- Polypropylene
- Shape
- Round
- Special Features
- Drip-Free Ring
- Capacity - Metric
- 5 L
- Graduation Increments - Metric
- 500 mL
- Numbers of Bottles Included
- 1
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Glass
- USP Specification
- Type I
- Autoclavable
- Yes
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Item
- Media/Storage Bottle
- Body Material
- Borosilicate Glass
- Closure Type
- Screw-On
- Body Color
- Colorless
- Capacity - English
- 169 fl oz
- Bottle Type
- Media/Storage
- ASTM Specification
- E438
- Closure Color
- Blue
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 330 mm
- Mouth Size
- Narrow
- Screw Closure Size
- GL-45
- Body Diameter - Metric
- 185 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 185 mm, Bottle Type Media/Storage, Capacity - Metric 5 L, Capacity - English 169 fl oz, Overall Height - Metric 330 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.