Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 357mm H
- Mfr # BSWM5000
- Zoro # G222761199
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Body Diameter - Metric
160 mm
Basic Material
Glass
Closure Liner Material
Unlined
Capacity - Metric
5 L
Graduation Increments - Metric
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWM5000
- Zoro #
- G222761199
- UPC #
- 840287206098
- Country of Origin
- Czechia
- Basic Material
- Glass
- Closure Liner Material
- Unlined
- Capacity - Metric
- 5 L
- Graduation Increments - Metric
- 500 mL
- Closure Included
- Yes
- Numbers of Bottles Included
- 1
- Closure Color
- Blue
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Clarity
- Clear
- Shape
- Rectangular
- USP Specification
- Type I
- Item
- Media/Storage Bottle
- Bottle Type
- Media/Storage
- Graduated
- Yes
- Capacity - English
- 169 fl oz
- ASTM Specification
- E438
- Maximum Graduation - Metric
- 5,000 mL
- Autoclavable
- Yes
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- Borosilicate Glass
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 160 mm
- Mouth Size
- Wide
- Screw Closure Size
- GL-80
- Overall Height - Metric
- 357 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 160 mm, Bottle Type Media/Storage, Capacity - Metric 5 L, Capacity - English 169 fl oz, Overall Height - Metric 357 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL, USP Specification Type I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.