Reagent Bottle, HDPE, 142.2 mm H, PK12
- Mfr # 33603
- Zoro # G322760764
product price:Â
$
26.89
/pk of 12, $2.24/ea
Key Features
Screw Closure Size
52.2 mm
Neck Inside Diameter - Metric
44.6 mm
Individually Wrapped
Not Individually Wrapped
Autoclavable
No
Bottle Type
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33603
- Zoro #
- G322760764
- UPC #
- 840287258820
- Country of Origin
- India
- Individually Wrapped
- Not Individually Wrapped
- Autoclavable
- No
- Bottle Type
- Reagent
- Closure Liner Material
- Unlined
- Body Material
- HDPE
- Numbers of Bottles Included
- 12
- Capacity - English
- 16 fl oz
- Closure Color
- Colorless
- Shape
- Square
- Capacity - Metric
- 500 mL
- Closure Type
- Screw-On
- Body Color
- Colorless
- Standards
- FDA CFR 21
- Special Features
- Chemical-Resistant, Leakproof Closure
- Closure Included
- Yes
- USP Specification
- Type I
- Clarity
- Translucent
- Item
- Reagent Bottle
- Graduated
- No
- ASTM Specification
- E438
- Closure Material
- Polypropylene
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 52.2 mm
- Neck Inside Diameter - Metric
- 44.6 mm
- Overall Width - Metric
- 72.3 mm
- Overall Height - Metric
- 142.2 mm
- Overall Depth - Metric
- 72.3 mm
- Mouth Size
- Wide
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142.2 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 52.2 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.