Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 505mm H
- Mfr # BM20000
- Zoro # G622761065
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
ASTM Specification
E438
Special Features
Drip-Free Ring
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM20000
- Zoro #
- G622761065
- UPC #
- 840287206081
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Overall Height - Metric
- 505 mm
- Screw Closure Size
- GL-45
- Body Diameter - Metric
- 290 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 290 mm, Bottle Type Media/Storage, Capacity - Metric 20 L, Capacity - English 675 fl oz, Overall Height - Metric 505 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 2,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.