Petri Dish, Colorless, 15 mm H, PK10
- Mfr # G1075
- Zoro # G622760594
product price:Â
$
80.79
/pk of 10, $8.08/ea
Key Features
Includes
Lid
Diameter - Metric
75 mm
Culture Area per Well
1,125 sq mm
Material
Borosilicate Glass
Product Type
Petri Dish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1075
- Zoro #
- G622760594
- UPC #
- 840287220261
- Country of Origin
- India
- Item
- Petri Dish
- Includes
- Lid
- Culture Area per Well
- 1,125 sq mm
- Material
- Borosilicate Glass
- Product Type
- Petri Dish
- Clarity
- Clear
- Body Color
- Colorless
- Autoclavable
- Yes
- Number of Wells
- 1
- Package Type
- Bag
- RNase/DNase Free
- No
- Shell Material
- Borosilicate Glass
- Traction Material
- Borosilicate Glass
Dimensions
- Diameter - Metric
- 75 mm
- Overall Height - Metric
- 15 mm
Description
Petri Dish, Diameter - Metric 75 mm, Number of Wells 1, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Culture Area per Well 1,125 sq mm, Autoclavable Yes, Overall Height - Metric 15 mm, RNase/DNase Free No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.