REUZ Stainless Steel Funnel, 120 mm diameter
Mfr # UN5004-120
Zoro # G716324855
product price:Â $23.15
/eaKey Features
Labware Basic Material
304 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN5004-120
Zoro #
G716324855
UPC #
840287246377
Country of Origin
Pakistan
Dimensions
Size
120 mm
Details
Labware Basic Material
304 Stainless Steel
Color
Silver
Item
Funnel
Description
Manufactured with 304 Stainless Steel, United Scientific REUZ re-use Stainless Steel Funnels include an air channel engineered for smooth, easy flow. Useful in laboratory or factory environments, the versatile funnels can be used with most liquids and powders. Carefully constructed, the funnels are free of sharp edges and easy to clean. Include a convenient stainless steel handle. Available in diameters from 50 mm to 300 mm. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments.
- Made from recyclable material to promote sustainability.
- Constructed of durable 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.