Scintillation Vials 20mL unattached wht Urea cap 22-400 cone shaped liner, 500PK
Mfr # UNSCVL001
Zoro # G816324861
product price:Â $331.99
/pk 500, $0.66/ea
Free Shipping & Returns
Key Features
Capacity
20 mL
Labware Basic Material
Borosilicate Glass
Color
Clear
Standards
ASTM Type I, Class A, and USP Type I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNSCVL001
Zoro #
G816324861
UPC #
840287248500
Country of Origin
India
Details
Item
Scintillation Vials
Capacity
20 mL
Labware Basic Material
Borosilicate Glass
Color
Clear
Standards
ASTM Type I, Class A, and USP Type I
Cap Type
Unattached white urea cap (size 22-400) and cone shaped liner
Description
These vials provide low and consistent background counts and have high ultraviolet transmission. Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking. Vials are made from borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards. Included white caps fit securely and can be labeled for easy sample identification.
- Meets ASTM Type I, Class A, and USP Type I standards.
- Variety of cap options available
- Can be used with all standard scintillation counting equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.