Stopper, 25 mm H, Rubber, Black
- Mfr # RST7-H2
- Zoro # G022761337
product price:Â
$
7.19
/ea
Key Features
Hole Diameter
5 mm
Stopper Size
7
Color
Black
Overall Height
25 mm
Top Diameter
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST7-H2
- Zoro #
- G022761337
- UPC #
- 840287209174
- Country of Origin
- India
- Color
- Black
- Special Features
- Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F)
- Material
- Rubber
- Product Type
- Stopper
- Autoclavable
- Yes
- Resists
- Abrasion and Water
- Item
- Stopper
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Hole Diameter
- 5 mm
- Stopper Size
- 7
- Overall Height
- 25 mm
- Top Diameter
- 37 mm
- Bottom Diameter
- 30 mm
Description
Stopper, Stopper Size 7, Screw Closure Size Not Applicable, Bottom Diameter 30 mm, Top Diameter 37 mm, Overall Height 25 mm, Material Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 2, Standards Not Applicable, Special Features Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, Hole Diameter 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.