Shop UNITED SCIENTIFIC
See all product information
Create Account
Stopper, 25 mm H, Silicone, Blue, PK12
- Mfr # UNSST7A
- Zoro # G822760394
product price:Â
$
25.99
/pk of 12, $2.17/ea
Key Features
Stopper Size
7 1/2
Autoclavable
Yes
Color
Blue
Material
Silicone
Special Features
Durometer Hardness ~50, Stoppers can be Steam Sterilized at 15 lb Pressure, Working Temperature Range of -62 to 232 Degrees C (-80 to 450 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSST7A
- Zoro #
- G822760394
- UPC #
- 840287238723
- Country of Origin
- India
- Autoclavable
- Yes
- Color
- Blue
- Material
- Silicone
- Special Features
- Durometer Hardness ~50, Stoppers can be Steam Sterilized at 15 lb Pressure, Working Temperature Range of -62 to 232 Degrees C (-80 to 450 Degrees F)
- Resists
- Acids, Solvents
- Product Type
- Stopper
- Item
- Stopper
- Shell Material
- Silicone
- Wire Color
- Blue
- Traction Material
- Silicone
Dimensions
- Stopper Size
- 7 1/2
- Top Diameter
- 39 mm
- Overall Height
- 25 mm
- Bottom Diameter
- 31 mm
Description
Stopper, Stopper Size 7 1/2, Screw Closure Size Not Applicable, Bottom Diameter 31 mm, Top Diameter 39 mm, Overall Height 25 mm, Material Silicone, Product Type Stopper, Color Blue, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Durometer Hardness ~50, Stoppers can be Steam Sterilized at 15 lb Pressure, Working Temperature Range of -62 to 232 Degrees C (-80 to 450 Degrees F), Resists Acids, Solvents, Hole Diameter Not Applicable, Package Quantity 12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.