Zoro Homepage

Vial Rack, 50x20ml, 2/pk, 2PK

  • Mfr # 224806

  • Zoro # G105257191


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Length
3 in
Chamber Height
14 in
Chamber Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224806
Zoro #
G105257191
UPC #
-
Country of Origin
India

Dimensions

Length
3 in
Chamber Height
14 in
Chamber Width
7.5 in

Description

Heavy duty polypropylene racks have excellent chemical resistance and can be autoclaved. Ideal for use when processing samples or transporting samples.
Excellent chemical resistanceOuter Dimensions: 13 1/2 x 7 x 1 1/4 inchesWell Diameter: 27mm (1 1/16inches)Shipping Weight: 1.25 lbs
Shipping Dimensions: 7.50 x 14.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.