Shop All Stereo Microscopes
United Scope Llc.
AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera
Mfr # SM-1TZ-FRL-GT-9M
Zoro # G904946005
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope Llc.
- MFR # SM-1TZ-FRL-GT-9M
- Zoro # G904946005
- UPC # 13964562989
- Country of Origin China
- Category Stereo Microscopes
Description
Amscope sm-1tz-frl-gt-9m 3.5x-90x inspection zoom microscope with 9mp digital camera this is a first-class turnkey package of a stereo inspection microscopy system with a high resolution usb digital camera. It comes with a trinocular 3.5x-90x stereo zoom microscope, a fluorescent light ring, an x-y gliding table and a 9 mega (3488 x 2616) pixel usb2.0 color digital camera. This system gives sharp, crystal clear images. It is a perfect inspection system for industrial applications. With 30mm super widefield eyepieces and reduction objective lens, the microscope offers extremely large zoom magnification range (26:1) and working distance (8"). The 45 inclined binocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The fluorescent ring light provides bright, even and cool illumination. The gliding table enables a hand-free inspection process to place samples on the table and move them in x, y direction or both directions simultaneously. The digital camera captures still images and video, and allows you to view a live stream on pc. features: a great super widefield stereo microscope with gliding stage 3.5x-90x extremely large zoom magnification power 26:1 extremely large zoom range 8" (200mm) extremely large working distance 45 inclined trinocular head with super widefield eyepieces high-eyepoint design for easy observation including eyeglass wearers 23mm upright tube for photo or video capacity 30mm super widefield eyepieces, 10x (see the difference in the above picture), included high resolution with great flatness and contrast sharp stereo erect images over a super widefield of view crystal clear original true color images both ocular-tubes with adjustable diopter super large metal pillar stand finished with stain resistant enamel accurate alignment ensuring a fatigue-free long time viewing full optical glass elements precise gro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Meter, Dissolved Oxygen (407510)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Dual Arm Stand (NZ-PK5D-E1)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- United Scope Llc. Microscopes