AmScope SM-4TZ-FRL-10M 3.5X-90X Inspection Zoom Stereo Microscope with 10MP USB Camera

  • Mfr # SM-4TZ-FRL-10M

  • Zoro # G004946073


product price:  $2,598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4TZ-FRL-10M
Zoro #
G004946073
UPC #
608729740551
Country of Origin
United States

Description

Amscope sm-4tz-frl-10m 3.5x-90x inspection zoom stereo microscope with 10mp usb camera this complete package of 3.5x-90x zoom stereo microscope comes with a super widefield high-eyepoint trinocular microscope head, double-arm heavy-duty boom stand, fluorescent ring light and 10mp high resolution usb2.0 color digital camera. It gives crystal clear sharp images and offers 26:1 large magnifying zoom range, 8" (200mm) long working distance and 2-1/2" (65mm) super widefield of view. the super widefield high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around three different axes, that is, you can place the microscope head toward to any directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. The digital camera captures still images and video, and allows you to view a live stream on your pc. This microscopy package is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. features: a great complete microscopy package with 10mp usb color digital camera a 3.5x-90x large zoom power microscope on boom trinocular zoom microscope with high quality super widefield of view fluorescent ring light with mounting adapter included versatile boom stand covering large working area double-arm design for 3-degree freedom allows you to point microscope head in any direction desired high resolution with great flatness and contrast erect stereo sharp images over a super widefield of view accurate alignment ensuring fatigue-free long time viewing crystal clear original true color images 45 degree inclined trinocular head high-eyepoint eyepieces 30mm super widefield optics both ocular-tubes with adjustable diopter adjustable interpupillary distance full op

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.