AmScope SM-6TZ-FRL-8M 3.5X-90X Articulating Zoom Microscope with Fluorescent Light & 8MP Camera

  • Mfr # SM-6TZ-FRL-8M

  • Zoro # G104945983


product price:  $2,606.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-6TZ-FRL-8M
Zoro #
G104945983
UPC #
13964563375
Country of Origin
China

Description

Amscope sm-6tz-frl-8m 3.5x-90x articulating zoom microscope with fluorescent light & 8mp camera this is a great turnkey package of a 3.5x-90x articulating stereo microscope with a fluorescent ring light and a 8mp high resolution digital image system. This package includes a 3.5x-90x trinocular zoom microscope with an articulating arm, a fluorescent ring light, and a 8mp high resolution usb2.0 digital camera. It offers sharp, crystal clear images and great flexibility. It is a perfect inspection microscopy system. With 30mm super widefield high-eyepoint 10x eyepieces and two barlow lenses (0.5x and 2.0x), the microscope gives 26:1 large zoom magnification range and 8" (200mm) large working distance. The fluorescent light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. It is an ideal instrument for research lab technicians, gemologists, and anyone in semiconductor and electronic industries. features: a great microscopy turnkey package with real time high resolution image system trinocular zoom microscope with high quality usb2.0 color digital camera 3.5x-90x large zoom magnification range sharp stereo erect images over a wide field view crystal clear original true color 8" (200mm) large working distance 45 degree inclined trinocular head with super widefield high-eyepoint eyepieces 30mm super widefield 10x eyepieces adjustable interpupillary distance both ocular-tubes with adjustable diopter high-eyepoint design for comfortable observation, especially for glass wearers high resolution with great flatness and contrast accurate alignment ensuring a fatigue-free long time view full optical glass elements precise ground glass lens versatile articulating stand with clamp covering extremely large work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products