Lockable Storage Tote, 48 gal, 44-1/4 in L x 20-5/8 in W x 17-1/4 in H

  • Mfr # RMAP480000

  • Zoro # G202607837


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17-1/4 in
Overall Length
44-1/4 in
Overall Width
20-5/8 in
Type
Lockable
Overall L x W x H
44-1/4 in L x 20-5/8 in W x 17-1/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMAP480000
Zoro #
G202607837
UPC #
10051596410015
Country of Origin
United States

Dimensions

Overall Height
17-1/4 in
Overall Length
44-1/4 in
Overall Width
20-5/8 in
Overall L x W x H
44-1/4 in L x 20-5/8 in W x 17-1/4 in H

Details

Type
Lockable
Volume Capacity
48 gal
Item
Storage Tote

Description

UNITED SOLUTIONS (RUBBERMAID) ACTIONPACKER® LOCKABLE STORAGE BOX 48 GALLON 44-1/4 X 20-5/8 X 17-1/4 THE ACTIONPACKER'S RUGGED CONSTRUCTION MAKES IT TOUGH. FEATURES TOUGH, LOCKABLE LATCHES (LOCK SOLD SEPARATELY) THIS UNITED SOLUTIONS (RUBBERMAID) ACTIONPACKER® STORAGE CONTAINER IS MADE TO TAKE WHATEVER YOU THROW AT IT. PLUS, YOU CAN USE A BUNGEE CORD TO SECURE THE CONTAINER (BUNGEE CORD NOT INCLUDED).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products