Shop UNITED SOLUTIONS
See all product information
Create Account
Storage Tote, 10 gal, 18 in L x 12 in W x 8-1/2 in H, Dark Indigo Metallic, 8 PK
- Mfr # RMRT100004
- Zoro # G906381330
product price:Â
$
172.99
/pk of 8, $21.62/ea
Free Shipping & Returns
Key Features
Overall Height
8-1/2 in
Overall Length
18 in
Overall Width
12 in
Color
Dark Indigo Metallic
Overall L x W x H
18 in L x 12 in W x 8-1/2 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMRT100004
- Zoro #
- G906381330
- UPC #
- 10051596250024
- Country of Origin
- United States
- Volume Capacity
- 10 gal
- Color
- Dark Indigo Metallic
- Item
- Storage Tote
Dimensions
- Overall Height
- 8-1/2 in
- Overall Length
- 18 in
- Overall Width
- 12 in
- Overall L x W x H
- 18 in L x 12 in W x 8-1/2 in H
Description
UNITED SOLUTIONS ROUGHNECK TOTE 10 GALLON 18"L X 12"W X 8-1/2"H DARK INDIGO METALLIC TRUST THE ROUGHNECK STORAGE BOX TO KEEP YOUR THINGS SECURE. THE STURDY CONTAINER CAN WITHSTAND HARSH TEMPERATURES THAT GO FROM HOT TO COLD, SUCH AS ATTICS AND BASEMENTS. ROUGHNECK CONTAINERS ARE MADE WITH A DURABLE POLYETHYLENE MATERIAL FOR A LIFETIME OF DURABILITY AND STRENGTH. TOUGH ENOUGH TO STACK. STURDY, BUILT-IN HANDLES ALLOW FOR SECURE CARRYING. LID SNAPS SECURELY TO PROTECT CONTENTS. OUTSIDE DIMENSIONS: 23.875"L X 15.875"W X 8.875"H; INSIDE DIMENSIONS: 18"L X 12"W X 8.5"H. LIFETIME PRICE PER EACH CONTAINER, SOLD IN CARTON QTY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.