D6 Damper Cast Iron - 6 in.

  • Mfr # D6
  • Zoro # G404001136
product price: 
$
21.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6
Zoro #
G404001136
UPC #
12685000411
Country of Origin
China

Description

Damper Cast Iron - 6 in.

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Damper Cast Iron - 6 in.
Specifications
  • Dimension: 0.31 x 0.31 x 0.31 in.
  • Cube: 0.03
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews