self regulating heat cable
- Mfr # ReadyTrace-100
- Zoro # G823359832
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
For Use Indoors/Outdoors
Outdoor
Voltage
120 V AC
Thermostat Included
No
Power Connection Type
5-15P
Programming Capability
Non-Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ReadyTrace-100
- Zoro #
- G823359832
- UPC #
- 814491017443
- Country of Origin
- United States
Dimensions
- Overall Length
- 1,200 in
- Overall Width
- 2/5 in
- Wire Rope Length
- 1,200 in
- Length
- 1,200 in
Details
- For Use Indoors/Outdoors
- Outdoor
- Voltage
- 120 V AC
- Thermostat Included
- No
- Power Connection Type
- 5-15P
- Item
- Self Regulating Heat Cable
- Programming Capability
- Non-Programmable
- Wattage Output
- 800 W
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 1,200 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 800 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.