Scott Essential SRB Tissue Dispenser, Plastic, Smoke (Discontinued)
- Mfr # 9021
- Zoro # G008445787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9021
Zoro #
G008445787
UPC #
10036000090212
Country of Origin
United States
Dimensions
Dispenser Depth
3.3 in
Dispenser Height
14.438 in
Dispenser Width
7.86 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Color
Smoke
Description
The double roll bathroom tissue dispenser offers a high capacity, easy maintenance system that can help lower maintenance costs. This system can be used with both kleenex brand and scott brand coreless bathroom tissue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.