60"x36" 2-Door Enclosed Outdoor Letterboard, Green Felt/Black
- Mfr # UV1162DPLUS-BLACK-GREEN
- Zoro # G9635462
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Family Code
UV1162DPLUS
Size
60"x36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV1162DPLUS-BLACK-GREEN
- Zoro #
- G9635462
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Green
- Frame Color
- Black
- Family Code
- UV1162DPLUS
- Item
- 2-Door Enclosed Outdoor Letterboard
Dimensions
- Size
- 60"x36"
Description
Create important messages or announcements that need to be outdoors with our Outdoor Plus Enclosed Letter boards with Traditional aluminum frames. PLUS refers to the additional protection built into each of our Outdoor boards. Each cabinet door is lined with weather seal and has dual locks. Vent holes and drain holes are in the bottom and sides of each cabinet, for airflow. A drip edge is mounted on the face of the cabinet, so rain runs off the front of the cabinet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.