60"x36" 2-Door Enclosed Outdoor Letterboard, Grey Felt/Black

  • Mfr # UV1162DPLUS-BLACK-GREY

  • Zoro # G9380495


product price:  $1,502.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Family Code
UV1162DPLUS
Size
60"x36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV1162DPLUS-BLACK-GREY
Zoro #
G9380495
UPC #
-
Country of Origin
United States

Dimensions

Size
60"x36"

Details

Board Color
Grey
Frame Color
Black
Family Code
UV1162DPLUS
Item
2-Door Enclosed Outdoor Letterboard

Description

Create important messages or announcements that need to be outdoors with our Outdoor Plus Enclosed Letter boards with Traditional aluminum frames. PLUS refers to the additional protection built into each of our Outdoor boards. Each cabinet door is lined with weather seal and has dual locks. Vent holes and drain holes are in the bottom and sides of each cabinet, for airflow. A drip edge is mounted on the face of the cabinet, so rain runs off the front of the cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.