Shop All Bulletin Boards
United Visual Products
Open Faced Easy Tack Board, 72"x36", Green Fabric/Cherry
Mfr # UV9003OEZ-GREEN-CHERRY
Zoro # G9514572
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Size 72"x36"
- Frame Color Green
- Family Code UV9003OEZ
Product Information
- Brand United Visual Products
- MFR # UV9003OEZ-GREEN-CHERRY
- Zoro # G9514572
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 72"x36" |
Details
Description
Announce important messages without needing damaging pins, tacks or tape by using these Wood Sliding Glass Easy Tack Boards. The sliding glass doors are tempered and include a ratchet lock and two keys. The interior is self-adhesive fabric and the sliding glass doors give the board an optimum viewable area for displaying any kind of sign, announcement, instruction, artwork, and much more. Easy Tack Sliding Glass Boards are ideal for educational institutions, businesses, organizations, community centers, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 16 in. H X 12.5 in. W X 12.5 in. L Cardboard Moving Box (281466)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97010)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- United Visual Products Bulletin Boards