Zoro Homepage

Poster Frame, Black, 8-1/2 x 11 in, Acrylic

  • Mfr # UVNSF811

  • Zoro # G3716785


product price: $20.59
/ea

Key Features

Frame Size
8 1/2 in x 11 in
Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Black
Family Code
UVNSF811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVNSF811
Zoro #
G3716785
UPC #
701649326895
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Width
11 in
Overall Height
8 1/2 in

Details

Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Black
Family Code
UVNSF811
Item
Poster Frame
Mounts
Wall
Document Orientation
Landscape or Portrait
Product Type
Poster Frame
Mounting Method
Screw

Description

Poster Frame, Frame Size 8 1/2 in x 11 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Black, Mounts Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.