Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poster Frame, Silver, 8-1/2 x 11in, Acrylic

  • Mfr # UVNSF811

  • Zoro # G3716791


product price: $26.39
/ea

Key Features

Frame Size
8 1/2 in x 11 in
Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Silver
Family Code
UVNSF811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVNSF811
Zoro #
G3716791
UPC #
701649326888
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Width
11 in
Overall Height
8 1/2 in

Details

Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Silver
Family Code
UVNSF811
Mounts
Wall
Item
Poster Frame
Weight
1
Mounting Method
Screw
Document Orientation
Landscape or Portrait
Product Type
Poster Frame

Description

Poster Frame, Frame Size 8 1/2 in x 11 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Silver, Mounts Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.