Zoro Homepage

Slim Style Indoor Enclosed Corkboard, 18

  • Mfr # UV501SC-SATIN-BLACK

  • Zoro # G4274363


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Satin
Family Code
UV501SC
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV501SC-SATIN-BLACK
Zoro #
G4274363
UPC #
-
Country of Origin
United States

Dimensions

Size
18"

Details

Board Color
Black
Frame Color
Satin
Family Code
UV501SC
Item
Slim Style Indoor Enclosed Corkboard

Description

Slim Style Indoor Enclosed Corkboard,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.