This item is Discontinued.

United Visual Products Slim Style Indoor Enclosed Corkboard, 18 UV501SCH-BLACK-DBURGU

Slim Style Indoor Enclosed Corkboard, 18 (Discontinued)

  • Mfr # UV501SCH-BLACK-DBURGU
  • Zoro # G4265150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV501SCH-BLACK-DBURGU
Zoro #
G4265150
UPC #
-
Country of Origin
United States

Dimensions

Size
18"

Details

Board Color
Deep Burgundy
Frame Color
Black
Family Code
UV501SCH
Item
Slim Style Indoor Enclosed Corkboard

Description

Slim Style Indoor Enclosed Corkboard,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.