Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Slim Style Indoor Enclosed Corkboard, 36
- Mfr # UV504SC-BLACK-BUFF
- Zoro # G4264685
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Family Code
UV504SC
Size
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV504SC-BLACK-BUFF
- Zoro #
- G4264685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 36"
Details
- Board Color
- Buff
- Frame Color
- Black
- Family Code
- UV504SC
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,36 In.