Shop UNITED VISUAL PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Triple Door Radius Enclosed Corkboard, 7", UV3406DEEP7-SATIN-CLOUD
- Mfr # UV3406DEEP7-SATIN-CLOUD
- Zoro # G4289090
product price:Â
$
1,747.99
/ea
Key Features
Frame Color
Satin
Family Code
UV3406DEEP7
Size
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV3406DEEP7-SATIN-CLOUD
- Zoro #
- G4289090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 7"
Details
- Board Color
- Cloud
- Frame Color
- Satin
- Family Code
- UV3406DEEP7
- Item
- Triple Door Radius Enclosed Corkboard
Description
Triple Door Radius Enclosed Corkboard,7 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.