
1 ft. 10 in. x 3 ft. Manhattan Oshi Accent Rug, Brown
Mfr # 940 39950 24
Zoro # G915815468
product price:Â $26.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940 39950 24
Zoro #
G915815468
UPC #
809014230133
Country of Origin
China
Description
United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room. Features -BCF incorporated stain resistant Olefin yarn -Traditional transitional and contemorary designs -Simply vacuum to remove every day dust and dirt Care Instructions -Professional & Dry Clean Only Specifications - Collection: Manhattan - Color: Brown - Style: Contemporary/Modern - Design: Oshi - Material: Polypropylene - Edge & Back: Jute - Construction: Machine-made - Shape: Rectangle - Usage: Indoor - Pile Height: 8 mm - Country of Origin: Turkey - Rug Size: 1'10 x 3' - Rug Dimension: 22 x 36 x 0.3 - Location: Indoor - Weight: 2 Ibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.