This item is Discontinued.

United Weavers 9 ft. 8 in. x 13 ft. 2 in. Bridges Villa Bella Rug, Linen 3001 00397 1013

9 ft. 8 in. x 13 ft. 2 in. Bridges Villa Bella Rug, Linen (Discontinued)

  • Mfr # 3001 00397 1013
  • Zoro # G315835103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3001 00397 1013
Zoro #
G315835103
UPC #
809014336088
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Add a touch of updated traditional design to any room with the luxurious Villa Bella Linen area rug. The meticulous pattern will liven up your home interior decor. This is a machine-woven area rug that is ideal for your trendy and chic decor. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Bridges - Color: Linen - Material: Olefin - Edge & Back Material: Jute - Style: Oriental/Transitional - Shape: Rectangle - Use: Indoor - Construction: Machine-made - Pile Height: 10 mm - Rug Size: 9'8 x 13'2 - Country of Origin: Egypt - Rug Dimension: 116 x 158 x 0.39 - Location: Indoor - Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.