Shop UNITHERM
See all product information
Create Account
1" x 24" Straps with Buckles, PK6
- Mfr # S24
- Zoro # G8939515
product price:Â
$
35.19
/pk of 6, $5.86/ea
Key Features
Length
24 in
Width
1 in
For Use With
Insulation Throw Blankets
Material
Woven Fiberglass
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24
- Zoro #
- G8939515
- UPC #
- -
- Country of Origin
- United States
- Item
- Straps with Buckles
- For Use With
- Insulation Throw Blankets
- Material
- Woven Fiberglass
- Color
- Tan
- Gasket Type
- Straps with Buckle
- Product Type
- Straps with Buckle
- Application
- Daisy Chain Multiple UniVest Insulation Jackets Together, Extend the Reach of a UniVest Insulation Jackets, Fasten UniVest Throw Blankets
- Features
- Can withstand a Constant Heat of 900 Degrees F (482 Degrees C) and a Max Temperature of 1200 Degrees F (649 Degrees C), Will not Rot, Mildew, or Deteriorate, Straps and Buckles have Low Moisture Absorption
Dimensions
- Length
- 24 in
- Width
- 1 in
- Overall Length
- 2 ft
- Overall Width
- 1 in
- Thickness
- 0.125 in
Description
Straps with Buckles, Thickness 0.125 in, Color Tan, Operating Voltage Not Applicable, Product Type Straps with Buckle, Material Woven Fiberglass, Overall Length 2 ft, Cable Length 2 ft, Temperature Control Range Not Applicable, Application Daisy Chain Multiple UniVest Insulation Jackets Together, Extend the Reach of a UniVest Insulation Jackets, Fasten UniVest Throw Blankets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.