10" x 10" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE1090

  • Zoro # G4159270


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
8 in to 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE1090
Zoro #
G4159270
UPC #
858163006472
Country of Origin
United States

Dimensions

Length
10 in
Thickness
3 in
Cover Width
10 in
For Minimum Outside Diameter
8 in
For Maximum Outside Diameter
10 in
Cover Length
10 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
8 in to 10 in
Application
90 Degrees Pipe Elbow Fittings, Bends in Piping Systems
Temp. Rating
900 Degrees F
Market
Industrial
For Valve Type
Universal
For Maximum Circumference
31 in
R Value
0.48
For Minimum Circumference
25 in
For Fitting Type
90 Degrees Elbow
Fastening System
Quick Release Fabric Flap and Wiretwists
Color
Gray
Standards
OSHA
For Environment
Food and Beverage
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
Fastener Material
Stainless Steel Wire

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 10 in, Cover Length 10 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.