Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 10" L Fiberglass Insulated End Pipe Jacket 3" Wall

  • Mfr # IH1012

  • Zoro # G4159456


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
10 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH1012
Zoro #
G4159456
UPC #
858163006656
Country of Origin
United States

Dimensions

Width
12 in
Length
10 in
Thickness
3 in
Cover Length
10 in
For Minimum Outside Diameter
8 in
Cover Width
12 in
For Maximum Outside Diameter
10 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
8 in to 10 in
Application
Blind Flanges, End Caps, End Fittings in Piping Systems, Steam Traps
Temp. Rating
900 Degrees F
For Minimum Circumference
25 in
Fastening System
Quick Release Fabric Flap and Wiretwists
For Fitting Type
Blind Flange, End Cap, Steam Trap
R Value
0.48
Market
Industrial
For Maximum Circumference
31 in
For Valve Type
Universal
Standards
OSHA
Color
Gray
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage
Maximum Ambient Temperature
900 Degrees F
Facing Material
Silicone Coated Fiberglass Cloth

Description

Insulated Pipe Jacket, Cover Type Hub Jacket for End Fittings, For Fitting Type Blind Flange, End Cap, Steam Trap, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 10 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.