Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 36" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW3612

  • Zoro # G4160086


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
36 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW3612
Zoro #
G4160086
UPC #
858163006472
Country of Origin
United States

Dimensions

Width
12 in
Length
36 in
Thickness
3 in
Heating Cable Length
10 ft
Cold Lead Length
8.17 ft
Cover Width
12 in
For Maximum Outside Diameter
10 in
For Minimum Outside Diameter
8 in
Cover Length
36 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
8 in to 10 in
Includes
218 in Heating Cable
Temp. Rating
200 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
Fastening System
Lacing Anchor and Wire
Plug Type
Three Prong
For Maximum Circumference
31 in
Cable Jacket Material
Fiberglass
Maximum Wattage
90 W
Market
Industrial
R Value
0.48
For Fitting Type
Tee, Wye
For Minimum Circumference
25 in
For Valve Type
Manifold
Cable Gauge
18 AWG
Color
Gray
Standards
OSHA Safe-Touch
Electrical Connection
Power Cord
Maximum Ambient Temperature
200 Degrees F
Operating Voltage
120V
Minimum Ambient Temperature
-40 Degrees F
Facing Material
Silicone
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.