12" x 12" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE1290

  • Zoro # G4159255


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
10 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE1290
Zoro #
G4159255
UPC #
858163006496
Country of Origin
United States

Dimensions

Length
12 in
Thickness
3 in
For Maximum Outside Diameter
12 in
Cover Length
12 in
Cover Width
12 in
For Minimum Outside Diameter
10 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
10 in to 12 in
Temp. Rating
900 Degrees F
Application
90 Degrees Pipe Elbow Fittings, Bends in Piping Systems
For Minimum Circumference
31 in
Market
Industrial
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
For Fitting Type
90 Degrees Elbow
For Maximum Circumference
38 in
For Valve Type
Universal
Standards
OSHA
Color
Gray
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.