Zoro Homepage

12" x 24" Fiberglass Cloth Valve Insulation

  • Mfr # IV2412

  • Zoro # G8940531


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
0 in to 3 in
Length
24 in
Valve Circumference Range
13 in to 19 in
Thickness
3 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV2412
Zoro #
G8940531
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
0 in to 3 in
Length
24 in
Thickness
3 in
Width
12 in
Cover Length
24 in
Cover Width
12 in

Details

Item
Valve Insulation
Valve Circumference Range
13 in to 19 in
Insulation Material
Mineral Wool and Fiberglass
Fits Valve Type
Universal
Color
Gray
Approx. R Value
0.48
Max. Temp.
900 Degrees F
Jacket Material
Silicone Coated Fiberglass Cloth
R Value
0.48
Market
Industrial
For Minimum Circumference
13 in
For Fitting Type
Strainers, Tee, Valve, Wye
Reusable
Yes
Fastening System
Hook and Wire
For Valve Type
Universal
For Maximum Circumference
19 in
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
Standards
OSHA
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.