12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # IW4218

  • Zoro # G4159569


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
42 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW4218
Zoro #
G4159569
UPC #
858163006366
Country of Origin
United States

Dimensions

Width
18 in
Length
42 in
Thickness
3 in
Cover Length
42 in
For Maximum Outside Diameter
12 in
For Minimum Outside Diameter
10 in
Cover Width
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
10 in to 12 in
Temp. Rating
900 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
For Valve Type
Universal
Fastening System
Quick Release Fabric Flap and Wiretwists
Market
Industrial
R Value
0.48
For Minimum Circumference
31 in
For Maximum Circumference
38 in
For Fitting Type
Straight Pipe Sections
Color
Gray
Standards
OSHA
Maximum Ambient Temperature
900 Degrees F
Facing Material
Silicone Coated Fiberglass Cloth
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.