Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 48" Fiberglass Cloth Flange and Valve Insulation

  • Mfr # IC4812

  • Zoro # G6442511


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
6 in to 9 in
Length
48 in
Valve Circumference Range
12 in to 14 in
Thickness
2 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC4812
Zoro #
G6442511
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
6 in to 9 in
Length
48 in
Thickness
2 in
Width
12 in
For Maximum Outside Diameter
12 in
For Minimum Outside Diameter
9 in
Cover Width
12 in
Cover Length
4 ft

Details

Item
Flange and Valve Insulation
Valve Circumference Range
12 in to 14 in
Max. Temp.
900 Degrees F
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Valve Type
Universal
Color
Gray
Insulation Material
Mineral Wool and Fiberglass
Approx. R Value
0.48
Fastening System
Hook and Wire
Market
Industrial
For Maximum Circumference
14 in
For Fitting Type
Valve
Reusable
Yes
For Minimum Circumference
12 in
R Value
0.48
Compatible Fastener
CR, CRP, LHW, SSLW304
For Valve Type
Universal
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F
Features
Can be used on almost any Application that requires Thermal Processing

Description

Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 4 ft, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 12 in, For Maximum Circumference 14 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.