Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 60" Fiberglass Cloth Flange and Valve Insulation

  • Mfr # IC6012

  • Zoro # G7149834


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
9 in to 12 in
Length
60 in
Valve Circumference Range
14 in to 17 in
Thickness
2 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC6012
Zoro #
G7149834
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
9 in to 12 in
Length
60 in
Thickness
2 in
Width
12 in
Cover Width
12 in
Cover Length
5 ft
For Maximum Outside Diameter
16 in
For Minimum Outside Diameter
12 in

Details

Item
Flange and Valve Insulation
Valve Circumference Range
14 in to 17 in
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Max. Temp.
900 Degrees F
Fits Valve Type
Universal
Insulation Material
Mineral Wool and Fiberglass
Color
Gray
For Fitting Type
Valve
Fastening System
Hook and Wire
For Valve Type
Universal
Market
Industrial
For Maximum Circumference
17 in
Compatible Fastener
CR, CRP, LHW, SSLW304
Reusable
Yes
For Minimum Circumference
14 in
R Value
0.48
Facing Material
Silicone Coated Fiberglass Cloth
Standards
OSHA
Maximum Ambient Temperature
900 Degrees F
Features
Can be used on almost any Application that requires Thermal Processing
Fastener Material
Stainless Steel Wire

Description

Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 5 ft, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 14 in, For Maximum Circumference 17 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.