Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" x 48" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW4818

  • Zoro # G4159998


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
48 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW4818
Zoro #
G4159998
UPC #
856736006225
Country of Origin
United States

Dimensions

Width
18 in
Length
48 in
Thickness
3 in
For Maximum Outside Diameter
14 in
For Minimum Outside Diameter
12 in
Cold Lead Length
8.17 ft
Heating Cable Length
20 ft
Cover Width
18 in
Cover Length
4 ft

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
12 in to 14 in
Includes
338 in Heating Cable
Application
Couplings, Flanges, Straight Sections of Pipe
Temp. Rating
200 Degrees F
Market
Industrial
Cable Gauge
18 AWG
Fastening System
Lacing Anchor and Wire
For Minimum Circumference
38 in
For Maximum Circumference
44 in
Maximum Wattage
180 W
R Value
0.48
Plug Type
Three Prong
For Fitting Type
Tee, Wye
Cable Jacket Material
Fiberglass
For Valve Type
Manifold
Color
Gray
Standards
OSHA Safe-Touch
Operating Voltage
120V
Electrical Connection
Power Cord
Minimum Ambient Temperature
-40 Degrees F
Maximum Ambient Temperature
200 Degrees F
Facing Material
Silicone
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 38 in, For Maximum Circumference 44 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.