Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 16" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE1645

  • Zoro # G4159228


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
14 in to 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE1645
Zoro #
G4159228
UPC #
858163006526
Country of Origin
United States

Dimensions

Length
16 in
Thickness
3 in
For Maximum Outside Diameter
16 in
Cover Length
16 in
Cover Width
16 in
For Minimum Outside Diameter
14 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
14 in to 16 in
Temp. Rating
900 Degrees F
Application
45 Degrees Pipe Elbow Fittings, Bends in Piping Systems
Market
Industrial
For Minimum Circumference
44 in
For Maximum Circumference
50 in
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
For Fitting Type
45 Degrees Elbow
For Valve Type
Universal
Color
Gray
Standards
OSHA
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
For Environment
Food and Beverage

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 16 in, Cover Length 16 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 44 in, For Maximum Circumference 50 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.