Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" x 60" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW6024

  • Zoro # G4159946


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
60 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW6024
Zoro #
G4159946
UPC #
856736006317
Country of Origin
United States

Dimensions

Width
24 in
Length
60 in
Thickness
3 in
Cover Width
24 in
For Minimum Outside Diameter
14 in
Cold Lead Length
8.17 ft
Cover Length
5 ft
For Maximum Outside Diameter
17 in
Heating Cable Length
20 ft

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
14 in to 17 in
Temp. Rating
200 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
Includes
338 in Heating Cable
For Fitting Type
Tee, Wye
Cable Gauge
18 AWG
Maximum Wattage
180 W
For Valve Type
Manifold
Plug Type
Three Prong
For Minimum Circumference
44 in
R Value
0.48
Cable Jacket Material
Fiberglass
Market
Industrial
Fastening System
Lacing Anchor and Wire
For Maximum Circumference
4.42 ft
Electrical Connection
Power Cord
Operating Voltage
120V
Minimum Ambient Temperature
-40 Degrees F
Color
Gray
Standards
OSHA Safe-Touch
Facing Material
Silicone
Maximum Ambient Temperature
200 Degrees F
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 44 in, For Maximum Circumference 4.42 ft, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.