18" x 18" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE1845

  • Zoro # G4159200


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
16 in to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE1845
Zoro #
G4159200
UPC #
858163006540
Country of Origin
United States

Dimensions

Length
18 in
Thickness
3 in
Cover Width
18 in
Cover Length
18 in
For Minimum Outside Diameter
16 in
For Maximum Outside Diameter
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
16 in to 18 in
Temp. Rating
900 Degrees F
Application
45 Degrees Pipe Elbow Fittings, Bends in Piping Systems
For Maximum Circumference
57 in
R Value
0.48
Fastening System
Quick Release Fabric Flap and Wiretwists
For Minimum Circumference
50 in
For Fitting Type
45 Degrees Elbow
Market
Industrial
For Valve Type
Universal
For Environment
Food and Beverage
Fastener Material
Stainless Steel Wire
Color
Gray
Maximum Ambient Temperature
900 Degrees F
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.