18" x 24" Fiberglass Cloth Flange and Valve Insulation

  • Mfr # IC2418

  • Zoro # G6662153


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
0 in to 3 in
Length
24 in
Valve Circumference Range
4 in to 6 in
Thickness
2 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC2418
Zoro #
G6662153
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
0 in to 3 in
Length
24 in
Thickness
2 in
Width
18 in
Cover Width
18 in
Cover Length
24 in
For Maximum Outside Diameter
6 in
For Minimum Outside Diameter
3 in

Details

Item
Flange and Valve Insulation
Valve Circumference Range
4 in to 6 in
Jacket Material
Silicone Coated Fiberglass Cloth
Max. Temp.
900 Degrees F
Fits Valve Type
Universal
Approx. R Value
0.48
Insulation Material
Mineral Wool and Fiberglass
Color
Gray
R Value
0.48
For Minimum Circumference
4 in
Market
Industrial
Fastening System
Hook and Wire
For Valve Type
Universal
For Maximum Circumference
6 in
For Fitting Type
Valve
Reusable
Yes
Compatible Fastener
CR, CRP, LHW, SSLW304
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth
Features
Can be used on almost any Application that requires Thermal Processing
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F

Description

Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 24 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 4 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.