Zoro Homepage

18" x 48" Fiberglass Cloth Flange and Valve Insulation

  • Mfr # IC4818

  • Zoro # G6504461


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
6 in to 9 in
Length
48 in
Valve Circumference Range
12 in to 14 in
Thickness
2 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC4818
Zoro #
G6504461
UPC #
850158008454
Country of Origin
United States

Dimensions

Fits Valve Size
6 in to 9 in
Length
48 in
Thickness
2 in
Width
18 in
For Maximum Outside Diameter
12 in
For Minimum Outside Diameter
9 in
Cover Width
18 in
Cover Length
4 ft

Details

Item
Flange and Valve Insulation
Valve Circumference Range
12 in to 14 in
Approx. R Value
0.48
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Valve Type
Universal
Max. Temp.
900 Degrees F
Insulation Material
Mineral Wool and Fiberglass
Color
Gray
Fastening System
Hook and Wire
For Minimum Circumference
12 in
Compatible Fastener
CR, CRP, LHW, SSLW304
Reusable
Yes
For Fitting Type
Valve
For Valve Type
Universal
Market
Industrial
For Maximum Circumference
14 in
R Value
0.48
Maximum Ambient Temperature
900 Degrees F
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Features
Can be used on almost any Application that requires Thermal Processing
Standards
OSHA

Description

Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 4 ft, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 12 in, For Maximum Circumference 14 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.