18" x 63" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall

  • Mfr # UVST 6305

  • Zoro # G8940364


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Length
63 in
Thickness
1 in
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVST 6305
Zoro #
G8940364
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
63 in
Thickness
1 in
Cover Width
5 in
For Maximum Outside Diameter
18 in
For Minimum Outside Diameter
16 in
Cover Length
5.25 ft

Details

Item
Insulated Pipe Jacket
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
Fits Max. O.D.
16 in to 18 in
Includes
Strap and Buckle System
Temp. Rating
2000 Degrees F
Application
High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
For Fitting Type
Straight Pipe Sections
R Value
0.48
Market
Industrial
For Valve Type
Universal
Fastening System
Buckled Strap
Reusable
Yes
For Minimum Circumference
50 in
For Maximum Circumference
57 in
Standards
OSHA
Color
Green
Facing Material
Teflon Coated Fiberglass Cloth

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 5 in, Cover Length 5.25 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.