2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW1212

  • Zoro # G4160241


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
12 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW1212
Zoro #
G4160241
UPC #
858163006717
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Thickness
3 in
Heating Cable Length
2 ft
Cold Lead Length
8.17 ft
For Maximum Outside Diameter
2 in
Cover Length
12 in
Cover Width
12 in
For Minimum Outside Diameter
0 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
Includes
218 in Heating Cable
Temp. Rating
200 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
For Valve Type
Manifold
For Maximum Circumference
6 in
For Fitting Type
Tee, Wye
Cable Jacket Material
Fiberglass
R Value
0.48
Fastening System
Lacing Anchor and Wire
Plug Type
Three Prong
Maximum Wattage
90 W
Market
Industrial
For Minimum Circumference
0 in
Cable Gauge
18 AWG
Maximum Ambient Temperature
200 Degrees F
Operating Voltage
120V
Minimum Ambient Temperature
-40 Degrees F
Facing Material
Silicone
Standards
OSHA Safe-Touch
Color
Gray
Electrical Connection
Power Cord
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.