2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW1218

  • Zoro # G4160235


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
12 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW1218
Zoro #
G4160235
UPC #
858163006724
Country of Origin
United States

Dimensions

Width
18 in
Length
12 in
Thickness
3 in
For Maximum Outside Diameter
2 in
Cover Length
12 in
Heating Cable Length
2 ft
For Minimum Outside Diameter
0 in
Cold Lead Length
8.17 ft
Cover Width
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
Application
Couplings, Flanges, Straight Sections of Pipe
Includes
218 in Heating Cable
Temp. Rating
200 Degrees F
For Maximum Circumference
6 in
For Minimum Circumference
0 in
Cable Gauge
18 AWG
Fastening System
Lacing Anchor and Wire
For Fitting Type
Tee, Wye
Market
Industrial
Cable Jacket Material
Fiberglass
R Value
0.48
For Valve Type
Manifold
Maximum Wattage
90 W
Plug Type
Three Prong
Standards
OSHA Safe-Touch
Color
Gray
Electrical Connection
Power Cord
Facing Material
Silicone
Maximum Ambient Temperature
200 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.