Zoro Homepage

2" x 2" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE0245

  • Zoro # G4159368


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Length
2 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE0245
Zoro #
G4159368
UPC #
858163006380
Country of Origin
United States

Dimensions

Length
2 in
Thickness
3 in
For Maximum Outside Diameter
2 in
For Minimum Outside Diameter
0 in
Cover Length
2 in
Cover Width
2 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
Application
45 Degrees Pipe Elbow Fittings, Bends in Piping Systems
Temp. Rating
900 Degrees F
For Valve Type
Universal
For Minimum Circumference
0 in
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
Market
Industrial
For Maximum Circumference
6 in
For Fitting Type
45 Degrees Elbow
Standards
OSHA
Color
Gray
Facing Material
Silicone Coated Fiberglass Cloth
For Environment
Food and Beverage
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 2 in, Cover Length 2 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.