Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 2" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE0290

  • Zoro # G4159359


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE0290
Zoro #
G4159359
UPC #
858163006397
Country of Origin
United States

Dimensions

Length
2 in
Thickness
3 in
For Maximum Outside Diameter
2 in
Cover Length
2 in
For Minimum Outside Diameter
0 in
Cover Width
2 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
0 in to 2 in
Application
90 Degrees Pipe Elbow Fittings, Bends in Piping Systems
Temp. Rating
900 Degrees F
For Maximum Circumference
6 in
For Fitting Type
90 Degrees Elbow
For Valve Type
Universal
For Minimum Circumference
0 in
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
Market
Industrial
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Standards
OSHA
For Environment
Food and Beverage
Color
Gray
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 2 in, Cover Length 2 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.